CC-175-175 Metric One-Piece Clamping Coupling Recessed Screw

  • Mfr # CC-175-175

  • Zoro # G6921652


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 3/4 in
Material - Couplings
Steel
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC-175-175
Zoro #
G6921652
UPC #
044861408438
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Outside Dia.
3 in
Overall Length
3 in
Clearance Dia. (In.)
3
Screw Size (In.)
5/16-24 x 1
Screw Size
5/16"-24
Clearance Dia.
3.0 in
Bore Diameter 2
1 3/4 in
Screw Thread Size
5/16"-24
Coupling Outside Diameter
3 in
Bore Diameter 1
1 3/4 in
Different Bore Sizes
No
Minimum Bore Diameter
1 3/4 in
Maximum Bore Diameter
1 3/4 in
Clearance Diameter
3 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Machined From
Bar Stock
Design
(4) Socket Capscrews, Recessed Screws Provide an Outside Surface Free of Any Major Projections for Safety
Material
Steel
Max. Torque
8,310 in-lb
Max. Torque (In.-Lbs.)
8310
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. RPM
4,000 RPM
Type
One Piece Clamp Type, Without Keyway
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003 in / -0.000 in
Screw Material
Carbon Steel
Coupling Material Grade
1211
Shaft Locking Type
Clamp On
Screw Material Grade
4140
Included Screws
(4) Hex Socket Cap Screws
Zero Backlash
Yes
Maximum Speed
4,000 RPM
Coupling Construction
One-Piece
Bore Type
Round
Features
Recessed Screws
Maximum Torque
8,310 in-lb
Number of Locking Screws
4
Coupling Material Finish
Black Oxide
Coupling Material
Carbon Steel
Screw Material Finish
Black Oxide

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 1 3/4 in, Bore Type Round, Clearance Diameter 3 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 3/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 8,310 in-lb, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.