Zoro Homepage

2ISCC-025-025 Two-Piece Industry Standard Clamping Coupling

  • Mfr # 2ISCC-025-025

  • Zoro # G6982157


product price: $35.49
/ea

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Bore Dia.
1/4 in
Material - Couplings
Steel
Outside Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ISCC-025-025
Zoro #
G6982157
UPC #
044861051023
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in
Outside Dia.
7/8 in
Overall Length
1 1/8 in
Screw Size (In.)
4-40 x 3/8
Clearance Dia. (In.)
7/8
Clearance Dia.
0.875 in
Screw Size
#4-40
Bore Diameter 2
1/4 in
Coupling Outside Diameter
11/16 in
Minimum Bore Diameter
1/4 in
Bore Diameter 1
1/4 in
Screw Thread Size
#4-40
Clearance Diameter
0.88 in
Different Bore Sizes
No
Maximum Bore Diameter
1/4 in

Description

Rigid Shaft Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Bore Type Round, Clearance Diameter 0.88 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 11/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 47 in-lb, Overall Length 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.