Zoro Homepage

2ISCC-050-050-S Two-Piece Industry Standard Clamping Coupling

  • Mfr # 2ISCC-050-050-S

  • Zoro # G6657375


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Bore Dia.
1/2 in
Material - Couplings
Stainless Steel
Outside Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ISCC-050-050-S
Zoro #
G6657375
UPC #
044861051412
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1 3/8 in
Overall Length
1 3/4 in
Screw Size (In.)
8-32 x 1/2
Screw Size
#8-32
Clearance Dia.
1.375 in
Clearance Dia. (In.)
1-3/8
Bore Diameter 2
1/2 in
Bore Diameter 1
1/2 in
Maximum Bore Diameter
1/2 in
Clearance Diameter
1.38 in
Minimum Bore Diameter
1/2 in
Coupling Outside Diameter
1 1/8 in
Screw Thread Size
#8-32
Different Bore Sizes
No

Description

Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1.38 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 280 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.