Zoro Homepage

2ISCC-125-100-S Two-Piece Industry Standard Clamping Coupling

  • Mfr # 2ISCC-125-100-S

  • Zoro # G6456886


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
Outside Dia.
2 5/16 in
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ISCC-125-100-S
Zoro #
G6456886
UPC #
044861061961
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 1-1/4 in
Outside Dia.
2 5/16 in
Overall Length
3 1/4 in
Clearance Dia. (In.)
2-5/16
Clearance Dia.
2.313 in
Screw Size (In.)
1/4-28 x 5/8
Screw Size
1/4"-28
Coupling Outside Diameter
2 1/16 in
Screw Thread Size
1/4"-28
Clearance Diameter
2.31 in
Minimum Bore Diameter
1 in
Bore Diameter 1
1 1/4 in
Maximum Bore Diameter
1 1/4 in
Different Bore Sizes
Yes
Bore Diameter 2
1 in

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.31 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,330 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.