Zoro Homepage

2ISCC087-087SKW Two-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # 2ISCC087-087SKW

  • Zoro # G7076036


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
7/8 in
Material - Couplings
Stainless Steel
Outside Dia.
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ISCC087-087SKW
Zoro #
G7076036
UPC #
044861051580
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Outside Dia.
1 15/16 in
Overall Length
2 1/2 in
Clearance Dia.
1.938 in
Keyway Width
3/16 in
Keyway Width (In.)
3/16
Clearance Dia. (In.)
1-15/16
Screw Size
1/4"-28
Screw Size (In.)
1/4-28 x 5/8
Minimum Bore Diameter
7/8 in
Bore Diameter 1
7/8 in
Maximum Bore Diameter
7/8 in
Keyway Depth 1
3/32 in
Keyway Depth 2
3/32 in
Coupling Outside Diameter
1 5/8 in
Bore Diameter 2
7/8 in
Keyway Width 2
3/16 in
Different Bore Sizes
No
Keyway Width 1
3/16 in
Screw Thread Size
1/4"-28
Clearance Diameter
1.94 in

Description

Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Bore Type Round Keyed, Clearance Diameter 1.94 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 7/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 7/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,160 in-lb, Overall Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.