Zoro Homepage

CC-200-200-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway

  • Mfr # CC-200-200-KW

  • Zoro # G6808523


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Bore Dia.
2 in
Material - Couplings
Steel
Outside Dia.
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-200-200-KW
Zoro #
G6808523
UPC #
044861402467
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Outside Dia.
3 1/4 in
Overall Length
4 7/8 in
Clearance Dia.
3.25 in
Screw Size
5/16"-24
Keyway Width
1/2 in
Screw Size (In.)
5/16-24 x 1
Clearance Dia. (In.)
3-1/4
Keyway Width (In.)
1/2
Keyway Width 1
1/2 in
Coupling Outside Diameter
3 1/4 in
Bore Diameter 1
2 in
Keyway Depth 1
1/4 in
Keyway Depth 2
1/4 in
Clearance Diameter
3.25 in
Minimum Bore Diameter
2 in
Screw Thread Size
5/16"-24
Bore Diameter 2
2 in
Different Bore Sizes
No
Keyway Width 2
1/2 in
Maximum Bore Diameter
2 in

Description

Rigid Shaft Coupling, Bore Diameter 1 2 in, Bore Diameter 2 2 in, Bore Type Round Keyed, Clearance Diameter 3.25 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 1/4 in, Different Bore Sizes No, Keyway Depth 1 1/4 in, Keyway Depth 2 1/4 in, Minimum Bore Diameter 2 in, Keyway Width 1 1/2 in, Keyway Width 2 1/2 in, Maximum Bore Diameter 2 in, Maximum Speed 4,000 RPM, Maximum Torque 9,500 in-lb, Overall Length 4 7/8 in, Shaft Locking Type Clamp On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.