Zoro Homepage

CRC-018-S Set Screw Collar

  • Mfr # CRC-018-S

  • Zoro # G2668255


product price: $11.19
/ea

Key Features

Material
316 stainless steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
7/16 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRC-018-S
Zoro #
G2668255
UPC #
044861420447
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in
Outside Dia.
7/16 in
Dimension Type
Inch
Width
1/4 in
Screw Size
8-32 x 1/8 in
Clearance Dia.
0.4375 in
Width Tolerance
+0.005/-0.005 in
Screw Length
1/8 in
Collar Outside Diameter
7/16 in
For Shaft Diameter
3/16 in
Screw Thread Size
#8-32
Collar Width
1/4 in
Bore Diameter
3/16 in
Clearance Diameter
0.44 in

Details

Material
316 stainless steel
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Stainless Steel
Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Shaft Collar
System of Measurement
Inch
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
Material - Collars
316 Stainless Steel
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0005/+0.0025 in
Screw Seating Torque
15 in-lb
Included Screws
(1) Set Screw
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
300 Degrees F
Collar Construction
1-Piece
Shaft Locking Type
Set Screw
Collar Material Finish
Bright
Screw Material Grade
304
Bore Type
Round
Collar Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Collar Material Grade
316

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.44 in, Collar Width 1/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.