Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CRC-043-S Set Screw Collar

  • Mfr # CRC-043-S

  • Zoro # G1948101


product price: $14.49
/ea

Key Features

Bore Dia.
7/16 in
Material
316 stainless steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRC-043-S
Zoro #
G1948101
UPC #
044861420478
Country of Origin
United States

Dimensions

Bore Dia.
7/16 in
Outside Dia.
7/8 in
Dimension Type
Inch
Width
7/16 in
Screw Size
1/4"-20 x 1/4 in
Clearance Dia.
0.875 in
Width Tolerance
+0.005/-0.005 in
Clearance Diameter
0.88 in
Bore Diameter
7/16 in
Screw Thread Size
1/4 -20
Collar Width
7/16 in
Collar Outside Diameter
7/8 in
Screw Length
1/4 in
For Shaft Diameter
7/16 in

Details

Material
316 stainless steel
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Stainless Steel
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Type - Collars
Plain Bore
Material - Collars
316 Stainless Steel
Item - Shaft Collars
Shaft Collar
System of Measurement
Inch
Bore Tolerance
+0.0005/+0.0025 in
Screw Seating Torque
70 in-lb
Maximum Operating Temperature
300 Degrees F
Collar Construction
1-Piece
Resistance Properties
Corrosion Resistant
Included Screws
(1) Set Screw
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round
Shaft Locking Type
Set Screw
Screw Material Grade
304
Collar Material
Stainless Steel
Collar Material Finish
Bright
Collar Material Grade
316

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 7/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.