Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESC-050 End Stop Collar

  • Mfr # ESC-050

  • Zoro # G6762947


product price: $13.59
/ea

Key Features

Bore Dia.
1/2 in
Outside Dia.
1-3/8 in
Width
3/4 in
Screw Size
#8-32 x 5/8 in
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESC-050
Zoro #
G6762947
UPC #
44861040010
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1-3/8 in
Width
3/4 in
Screw Size
#8-32 x 5/8 in

Details

Material
Steel
Finish
Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.