H1C-093-S One-Piece Clamping Collar Recessed Screw

  • Mfr # H1C-093-S

  • Zoro # G0244870


product price:  $31.69
/ea

Key Features

Material
Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
1 7/8 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1C-093-S
Zoro #
G0244870
UPC #
044861159309
Country of Origin
United States

Dimensions

Bore Dia.
15/16 in
Outside Dia.
1 7/8 in
Dimension Type
Inch
Width
1/2 in
Screw Size
1/4"-28 x 5/8 in
Clearance Dia.
1.875 in
Width Tolerance
+0.005/-0.005 in
Bore Diameter
15/16 in
Collar Width
1/2 in
For Shaft Diameter
15/16 in
Screw Length
5/8 in
Collar Outside Diameter
1 7/8 in
Clearance Diameter
1.88 in
Screw Thread Size
1/4"-28

Details

Material
Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Carbon Steel
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Material - Collars
Stainless Steel
System of Measurement
Inch
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
115 in-lb
Bore Tolerance
+0.003/-0.000 in
Collar Material Finish
Bright
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round
Included Screws
(1) Hex Socket Cap Screw
Shaft Locking Type
Clamp On
Collar Material Grade
303
Collar Material
Stainless Steel
Maximum Operating Temperature
800 Degrees F
Screw Material Grade
4140
Collar Construction
1-Piece

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.88 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.