
H1C-106-A One-Piece Clamping Collar Recessed Screw
Mfr # H1C-106-A
Zoro # G6767250
product price:Â $11.99
/eaKey Features
Bore Dia.
1-1/16 in
Outside Dia.
2 in
Width
1/2 in
Screw Size
1/4"-28 x 5/8 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H1C-106-A
Zoro #
G6767250
UPC #
44861993866
Country of Origin
United States
Dimensions
Bore Dia.
1-1/16 in
Outside Dia.
2 in
Width
1/2 in
Screw Size
1/4"-28 x 5/8 in
Details
Material
Aluminum
Finish
Plain
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.