H1C-137 One-Piece Clamping Collar Recessed Screw
Mfr # H1C-137
Zoro # G2668018
product price:Â $9.50
/eaKey Features
Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
2 3/8 in
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H1C-137
Zoro #
G2668018
UPC #
044861157312
Country of Origin
United States
Dimensions
Bore Dia.
1 3/8 in
Outside Dia.
2 3/8 in
Dimension Type
Inch
Width
1/2 in
Screw Size
1/4"-28 x 3/4 in
Clearance Dia.
2.375 in
Width Tolerance
+0.005/-0.005 in
Screw Thread Size
1/4"-28
Screw Length
3/4 in
Bore Diameter
1 3/8 in
Collar Outside Diameter
2 3/8 in
For Shaft Diameter
1 3/8 in
Collar Width
1/2 in
Clearance Diameter
2.38 in
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.38 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.