H1C-150-A One-Piece Clamping Collar Recessed Screw

  • Mfr # H1C-150-A

  • Zoro # G6773340


product price:  $12.95
/ea

Key Features

Bore Dia.
1-1/2 in
Material
Aluminum
Outside Dia.
2-1/2 in
Width
1/2 in
Screw Size
1/4"-28 x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1C-150-A
Zoro #
G6773340
UPC #
44861185100
Country of Origin
United States

Dimensions

Bore Dia.
1-1/2 in
Outside Dia.
2-1/2 in
Width
1/2 in
Screw Size
1/4"-28 x 3/4 in

Details

Material
Aluminum
Finish
Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.