H1C-150 One-Piece Clamping Collar Recessed Screw

  • Mfr # H1C-150

  • Zoro # G2667990


product price:  $11.79
/ea

Key Features

Bore Dia.
1 1/2 in
Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1C-150
Zoro #
G2667990
UPC #
044861150153
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Outside Dia.
2 1/2 in
Dimension Type
Inch
Width
1/2 in
Screw Size
1/4"-28 x 3/4 in
Clearance Dia.
2.5 in
Width Tolerance
+0.005/-0.005 in
Collar Outside Diameter
2 1/2 in
For Shaft Diameter
1 1/2 in
Screw Length
3/4 in
Bore Diameter
1 1/2 in
Collar Width
1/2 in
Screw Thread Size
1/4"-28
Clearance Diameter
2.5 in

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Carbon Steel
Material - Collars
Steel
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
System of Measurement
Inch
Shaft Locking Type - Couplings
1 Piece Clamp
Bore Type - Collars
Plain Bore
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003/-0.000 in
Screw Seating Torque
175 in-lb
Maximum Operating Temperature
300 Degrees F
Collar Material
Carbon Steel
Collar Construction
1-Piece
Collar Material Finish
Black Oxide
Minimum Operating Temperature
0 Degrees F
Bore Type
Round
Shaft Locking Type
Clamp On
Screw Material Grade
4140
Collar Material Grade
1211
Included Screws
(1) Hex Socket Cap Screw

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.5 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.