H1C-300-S One-Piece Clamping Collar Recessed Screw

  • Mfr # H1C-300-S

  • Zoro # G0244496


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
4 1/2 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1C-300-S
Zoro #
G0244496
UPC #
044861963081
Country of Origin
United States

Dimensions

Bore Dia.
3 in
Outside Dia.
4 1/2 in
Dimension Type
Inch
Width
3/4 in
Screw Size
3/8"-24 x 1"
Clearance Dia.
4.5 in
Width Tolerance
+0.005/-0.005 in
Bore Diameter
3 in
Screw Length
1 in
For Shaft Diameter
3 in
Screw Thread Size
3/8"-24
Collar Outside Diameter
4 1/2 in
Collar Width
3/4 in
Clearance Diameter
4.5 in

Details

Material
Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Carbon Steel
Material - Collars
Stainless Steel
System of Measurement
Inch
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Shaft Collar
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003/-0.000 in
Screw Seating Torque
350 in-lb
Maximum Operating Temperature
800 Degrees F
Resistance Properties
Corrosion Resistant
Collar Material
Stainless Steel
Collar Construction
1-Piece
Included Screws
(1) Hex Socket Cap Screw
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Collar Material Finish
Bright
Bore Type
Round
Screw Material Grade
4140
Collar Material Grade
303

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.5 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.