Zoro Homepage

H1C-343 One-Piece Clamping Collar

  • Mfr # H1C-343

  • Zoro # G7205152


product price: $59.39
/ea

Key Features

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
4 3/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1C-343
Zoro #
G7205152
UPC #
044861152393
Country of Origin
United States

Dimensions

Bore Dia.
3 7/16 in
Outside Dia.
4 3/4 in
Dimension Type
Inch
Width
7/8 in
Screw Size
3/8"-24 x 1"
Clearance Dia.
4.937 in
Width Tolerance
+0.005/-0.005 in
For Shaft Diameter
3 7/16 in
Bore Diameter
3 7/16 in
Screw Thread Size
3/8"-24
Screw Length
1 in
Collar Width
7/8 in
Collar Outside Diameter
4 3/4 in
Clearance Diameter
4.94 in

Details

Material
Black Oxide Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Carbon Steel
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
Material - Collars
Black Oxide Steel
Item - Shaft Collars
Shaft Collar
System of Measurement
Inch
Bore Type - Collars
Plain Bore
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003/-0.000 in
Screw Seating Torque
600 in-lb
Maximum Operating Temperature
300 Degrees F
Screw Material Grade
4140
Collar Construction
1-Piece
Collar Material Grade
1211
Shaft Locking Type
Clamp On
Included Screws
(1) Hex Socket Cap Screw
Collar Material
Carbon Steel
Minimum Operating Temperature
0 Degrees F
Collar Material Finish
Black Oxide
Bore Type
Round

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.94 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.