Zoro Homepage

H2C-600-S Two-Piece Clamping Collar

  • Mfr # H2C-600-S

  • Zoro # G7231795


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
7 1/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2C-600-S
Zoro #
G7231795
UPC #
044861259573
Country of Origin
United States

Dimensions

Bore Dia.
6 in
Outside Dia.
7 1/4 in
Dimension Type
Inch
Width
7/8 in
Screw Size
3/8"-24 x 1"
Clearance Dia.
7.375 in
Width Tolerance
+0.005/-0.005 in
Screw Length
1 in
For Shaft Diameter
6 in
Screw Thread Size
3/8"-24
Collar Outside Diameter
7 1/4 in
Collar Width
7/8 in
Clearance Diameter
7.38 in
Bore Diameter
6 in

Details

Material
Stainless Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 800 Degrees F
Screw Material
Stainless Steel
System of Measurement
Inch
Item
Shaft Collar
Material - Collars
Stainless Steel
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Bore Type - Collars
Plain Bore
Standards
DFARS Compliant, ISO Certified, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
350 in-lb
Bore Tolerance
+0.003/-0.000 in
Shaft Locking Type
Clamp On
Collar Material Grade
303
Resistance Properties
Corrosion Resistant
Bore Type
Round
Screw Material Grade
304
Minimum Operating Temperature
-40 Degrees F
Collar Material
Stainless Steel
Collar Construction
2-Piece
Collar Material Finish
Bright
Maximum Operating Temperature
300 Degrees F
Included Screws
(2) Hex Socket Cap Screw

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 6 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 7.38 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.