Shop CLIMAX METAL PRODUCTS

ISCC-050-050SKW One-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # ISCC-050-050SKW
  • Zoro # G6633225

product price: 
$
68.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1/2 in
Material - Couplings
Stainless Steel
Outside Dia.
1 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ISCC-050-050SKW
Zoro #
G6633225
UPC #
044861962138
Country of Origin
United States
Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Plain
Max. Torque (In.-Lbs.)
280
Machined From
Bar Stock
Material
Stainless Steel
Design
(4) Socket Capscrews
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
280 in-lb
Max. RPM
4,000 RPM
Type
One Piece Clamp Type, with Keyway
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Carbon Steel
Bore Tolerance
+0.003 in / -0.000 in
Included Screws
(4) Hex Socket Cap Screws
Maximum Speed
4,000 RPM
Coupling Material
Carbon Steel
Shaft Locking Type
Clamp On
Coupling Construction
One-Piece
Bore Type
Round Keyed
Coupling Material Finish
Black Oxide
Screw Material Finish
Black Oxide
Maximum Torque
280 in-lb
Number of Locking Screws
4
Zero Backlash
Yes
Screw Material Grade
4140
Coupling Material Grade
1211

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1 3/8 in
Overall Length
1 3/4 in
Keyway Width
1/8 in
Screw Size (In.)
8-32 x 1/2
Clearance Dia.
1.375 in
Clearance Dia. (In.)
1-3/8
Screw Size
#8-32
Keyway Width (In.)
1/8
Clearance Diameter
1.38 in
Bore Diameter 2
1/2 in
Keyway Width 2
1/8 in
Bore Diameter 1
1/2 in
Keyway Depth 2
1/16 in
Screw Thread Size
#8-32
Maximum Bore Diameter
1/2 in
Keyway Depth 1
1/16 in
Minimum Bore Diameter
1/2 in
Keyway Width 1
1/8 in
Different Bore Sizes
No
Coupling Outside Diameter
1 1/8 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Description

Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round Keyed, Clearance Diameter 1.38 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/8 in, Different Bore Sizes No, Keyway Depth 1 1/16 in, Keyway Depth 2 1/16 in, Minimum Bore Diameter 1/2 in, Keyway Width 1 1/8 in, Keyway Width 2 1/8 in, Maximum Bore Diameter 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 280 in-lb, Overall Length 1 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.