Shop CLIMAX METAL PRODUCTS

ISCC-075-075-KW One-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # ISCC-075-075-KW
  • Zoro # G6846061

product price: 
$
53.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
3/4 in
Material - Couplings
Steel
Outside Dia.
1 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ISCC-075-075-KW
Zoro #
G6846061
UPC #
044861415757
Country of Origin
United States
Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Max. Torque (In.-Lbs.)
1850
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque
1,850 in-lb
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
(4) Socket Capscrews
Material
Steel
Machined From
Bar Stock
Max. RPM
4,000 RPM
Type
One Piece Clamp Type, with Keyway
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.003 in / -0.000 in
Screw Material
Carbon Steel
Screw Material Finish
Black Oxide
Coupling Material Finish
Black Oxide
Maximum Torque
1,850 in-lb
Number of Locking Screws
4
Maximum Speed
4,000 RPM
Coupling Material Grade
1211
Bore Type
Round Keyed
Coupling Construction
One-Piece
Included Screws
(4) Hex Socket Cap Screws
Zero Backlash
Yes
Coupling Material
Carbon Steel
Screw Material Grade
4140
Shaft Locking Type
Clamp On

Dimensions

Bore Dia.
3/4 in
Outside Dia.
1 13/16 in
Overall Length
2 1/4 in
Keyway Width (In.)
3/16
Keyway Width
3/16 in
Screw Size (In.)
1/4-28 x 5/8
Clearance Dia. (In.)
1-13/16
Clearance Dia.
1.813 in
Screw Size
1/4"-28
Different Bore Sizes
No
Screw Thread Size
1/4"-28
Keyway Depth 1
3/32 in
Minimum Bore Diameter
3/4 in
Keyway Width 1
3/16 in
Bore Diameter 2
3/4 in
Maximum Bore Diameter
3/4 in
Keyway Depth 2
3/32 in
Bore Diameter 1
3/4 in
Clearance Diameter
1.81 in
Coupling Outside Diameter
1 5/16 in
Keyway Width 2
3/16 in
Wire Rope Length
2 1/4 in
Length
2 1/4 in

Description

Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round Keyed, Clearance Diameter 1.81 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 3/4 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,850 in-lb, Overall Length 2 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.