Zoro Homepage

ISCC-087-062 One-Piece Industry Standard Clamping Coupling

  • Mfr # ISCC-087-062

  • Zoro # G6705221


product price: $56.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
5/8 in x 7/8 in
Material - Couplings
Steel
Outside Dia.
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISCC-087-062
Zoro #
G6705221
UPC #
044861414026
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 7/8 in
Outside Dia.
1 15/16 in
Overall Length
2 1/2 in
Clearance Dia.
1.938 in
Screw Size (In.)
1/4-28 x 5/8
Clearance Dia. (In.)
1-15/16
Screw Size
1/4"-28
Maximum Bore Diameter
7/8 in
Bore Diameter 1
7/8 in
Clearance Diameter
1.94 in
Bore Diameter 2
5/8 in
Minimum Bore Diameter
5/8 in
Different Bore Sizes
Yes
Coupling Outside Diameter
1 5/8 in
Screw Thread Size
1/4"-28

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Max. Torque
1,540 in-lb
Machined From
Bar Stock
Type
One Piece Clamp Type, Without Keyway
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Steel
Design
(4) Socket Capscrews
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque (In.-Lbs.)
1540
Max. RPM
4,000 RPM
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.000 in / -0.003 in
Screw Material
Carbon Steel
Coupling Material
Carbon Steel
Screw Material Grade
4140
Number of Locking Screws
4
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Coupling Construction
One-Piece
Coupling Material Grade
1211
Bore Type
Round
Included Screws
(4) Hex Socket Cap Screws
Maximum Torque
1,540 in-lb
Maximum Speed
4,000 RPM
Coupling Material Finish
Black Oxide

Description

Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.94 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 7/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,540 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.