ISCC-087-087-KW One-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # ISCC-087-087-KW

  • Zoro # G7252585


product price:  $65.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
7/8 in
Material - Couplings
Steel
Outside Dia.
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISCC-087-087-KW
Zoro #
G7252585
UPC #
044861413074
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Outside Dia.
1 15/16 in
Overall Length
2 1/2 in
Screw Size
1/4"-28
Keyway Width (In.)
3/16
Clearance Dia.
1.938 in
Keyway Width
3/16 in
Screw Size (In.)
1/4-28 x 5/8
Clearance Dia. (In.)
1-15/16
Minimum Bore Diameter
7/8 in
Keyway Depth 2
3/32 in
Bore Diameter 1
7/8 in
Maximum Bore Diameter
7/8 in
Screw Thread Size
1/4"-28
Keyway Width 1
3/16 in
Coupling Outside Diameter
1 5/8 in
Bore Diameter 2
7/8 in
Different Bore Sizes
No
Clearance Diameter
1.94 in
Keyway Width 2
3/16 in
Keyway Depth 1
3/32 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Material
Steel
Type
One Piece Clamp Type, with Keyway
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. RPM
4,000 RPM
Design
(4) Socket Capscrews
Max. Torque (In.-Lbs.)
2160
Max. Torque
2,160 in-lb
Machined From
Bar Stock
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Carbon Steel
Bore Tolerance
+0.003 in / -0.000 in
Maximum Torque
2,160 in-lb
Bore Type
Round Keyed
Shaft Locking Type
Clamp On
Screw Material Grade
4140
Screw Material Finish
Black Oxide
Maximum Speed
4,000 RPM
Coupling Construction
One-Piece
Zero Backlash
Yes
Coupling Material
Carbon Steel
Coupling Material Finish
Black Oxide
Number of Locking Screws
4
Coupling Material Grade
1211
Included Screws
(4) Hex Socket Cap Screws

Description

Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Bore Type Round Keyed, Clearance Diameter 1.94 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 7/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 7/8 in, Maximum Speed 4,000 RPM, Maximum Torque 2,160 in-lb, Overall Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.