
ISCC-100-050-S One-Piece Industry Standard Clamping Coupling
Mfr # ISCC-100-050-S
Zoro # G6772248
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1 in
Outside Dia.
1-3/4 in
Application
Clamping coupling provides high axial load and torque capacity.
Length
3 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ISCC-100-050-S
Zoro #
G6772248
UPC #
44861431177
Country of Origin
United States
Dimensions
Bore Dia.
1 in
Outside Dia.
1-3/4 in
Length
3 in
Details
Application
Clamping coupling provides high axial load and torque capacity.
Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.