ISCC-125-100-S One-Piece Industry Standard Clamping Coupling

  • Mfr # ISCC-125-100-S

  • Zoro # G7171875


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 in x 1-1/4 in
Material - Couplings
Stainless Steel
Outside Dia.
2 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISCC-125-100-S
Zoro #
G7171875
UPC #
044861431115
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 1-1/4 in
Outside Dia.
2 5/16 in
Overall Length
3 1/4 in
Screw Size
1/4"-28
Screw Size (In.)
1/4-28 x 5/8
Clearance Dia. (In.)
2-5/16
Clearance Dia.
2.313 in
Different Bore Sizes
Yes
Maximum Bore Diameter
1 1/4 in
Clearance Diameter
2.31 in
Bore Diameter 1
1 1/4 in
Minimum Bore Diameter
1 in
Screw Thread Size
1/4"-28
Coupling Outside Diameter
2 1/16 in
Bore Diameter 2
1 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Plain
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque
1,330 in-lb
Machined From
Bar Stock
Max. RPM
4,000 RPM
Type
One Piece Clamp Type, Without Keyway
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque (In.-Lbs.)
1330
Material
Stainless Steel
Design
(4) Socket Capscrews, Recessed Screws Provide an Outside Surface Free of Any Major Projections for Safety
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.003 in / -0.000 in
Maximum Speed
4,000 RPM
Bore Type
Round
Coupling Material Finish
Plain
Screw Material Grade
304
Maximum Torque
1,330 in-lb
Included Screws
(4) Hex Socket Cap Screws
Coupling Material Grade
303
Coupling Construction
One-Piece
Coupling Material
Stainless Steel
Screw Material Finish
Plain
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Number of Locking Screws
4

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.31 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,330 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.