Shop CLIMAX METAL PRODUCTS

ISCC-137-137-KW One-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # ISCC-137-137-KW
  • Zoro # G0208516

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
2 1/4 in
Overall Length
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ISCC-137-137-KW
Zoro #
G0208516
UPC #
044861410196
Country of Origin
United States
Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Material
Steel
Type
One Piece Industry Standard Clamp, with Keyway
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Carbon Steel
Bore Tolerance
+0.003 in / -0.000 in
Included Screws
(4) Hex Socket Cap Screws
Bore Type
Round Keyed
Screw Material Finish
Black Oxide
Number of Locking Screws
4
Screw Material Grade
4140
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Coupling Material Finish
Black Oxide
Coupling Material Grade
1211
Coupling Construction
One-Piece
Maximum Torque
3,700 in-lb
Maximum Speed
4,000 RPM
Coupling Material
Carbon Steel

Dimensions

Bore Dia.
1 3/8 in
Outside Dia.
2 1/4 in
Overall Length
3 1/2 in
Screw Size
1/4"-28
Clearance Dia. (In.)
2.5
Clearance Dia.
2.5 in
Keyway Width (In.)
5/16
Screw Size (In.)
1/4-28 x 3/4
Keyway Width
5/16 in
Screw Thread Size
1/4"-28
Minimum Bore Diameter
1 3/8 in
Bore Diameter 2
1 3/8 in
Clearance Diameter
2.5 in
Bore Diameter 1
1 3/8 in
Keyway Width 2
5/16 in
Keyway Depth 1
5/32 in
Keyway Depth 2
5/32 in
Maximum Bore Diameter
1 3/8 in
Different Bore Sizes
No
Coupling Outside Diameter
2 1/4 in
Keyway Width 1
5/16 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 3/8 in, Bore Type Round Keyed, Clearance Diameter 2.5 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/4 in, Different Bore Sizes No, Keyway Depth 1 5/32 in, Keyway Depth 2 5/32 in, Minimum Bore Diameter 1 3/8 in, Keyway Width 1 5/16 in, Keyway Width 2 5/16 in, Maximum Bore Diameter 1 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 3,700 in-lb, Overall Length 3 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.