Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISCC-175-175 One-Piece Industry Standard Clamping Coupling

  • Mfr # ISCC-175-175

  • Zoro # G6945565


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1 3/4 in
Material - Couplings
Steel
Outside Dia.
3 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISCC-175-175
Zoro #
G6945565
UPC #
044861044438
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Outside Dia.
3 7/16 in
Overall Length
4 1/2 in
Screw Size
5/16"-24
Clearance Dia. (In.)
3-7/16
Screw Size (In.)
5/16-24 x 1
Clearance Dia.
3.438 in
Coupling Outside Diameter
3 1/8 in
Maximum Bore Diameter
1 3/4 in
Minimum Bore Diameter
1 3/4 in
Clearance Diameter
3.44 in
Different Bore Sizes
No
Bore Diameter 2
1 3/4 in
Bore Diameter 1
1 3/4 in
Screw Thread Size
5/16"-24

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Max. Torque (In.-Lbs.)
8310
Machined From
Bar Stock
Type
One Piece Clamp Type, Without Keyway
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. RPM
4,000 RPM
Max. Torque
8,310 in-lb
Design
Locks Securely to Shafting with (2) Socket Setscrews
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Material
Steel
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Carbon Steel
Bore Tolerance
+0.000 in / -0.003 in
Included Screws
(4) Hex Socket Cap Screws
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Coupling Construction
One-Piece
Coupling Material Finish
Black Oxide
Bore Type
Round
Maximum Speed
4,000 RPM
Coupling Material
Carbon Steel
Zero Backlash
Yes
Screw Material Grade
4140
Maximum Torque
8,310 in-lb
Number of Locking Screws
4
Coupling Material Grade
1211

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 1 3/4 in, Bore Type Round, Clearance Diameter 3.44 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 1/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 3/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 8,310 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.