ISCC-200-200SKW One-Piece Industry Standard Clamping Coupling with Keyway

  • Mfr # ISCC-200-200SKW

  • Zoro # G6836532


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
2 in
Material - Couplings
Stainless Steel
Outside Dia.
3 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISCC-200-200SKW
Zoro #
G6836532
UPC #
044861431238
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Outside Dia.
3 9/16 in
Overall Length
4 7/8 in
Screw Size (In.)
3/8-24 x 1
Clearance Dia. (In.)
3-9/16
Screw Size
3/8"-24
Keyway Width
1/2 in
Keyway Width (In.)
1/2
Clearance Dia.
3.563 in
Keyway Depth 1
3/16 in
Different Bore Sizes
No
Keyway Width 1
3/8 in
Clearance Diameter
3.56 in
Screw Thread Size
3/8"-24
Maximum Bore Diameter
2 in
Bore Diameter 1
2 in
Coupling Outside Diameter
3 3/8 in
Minimum Bore Diameter
2 in
Bore Diameter 2
2 in
Keyway Depth 2
3/16 in
Keyway Width 2
3/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Plain
Max. Torque (In.-Lbs.)
7220
Material
Stainless Steel
Type
One Piece Clamp Type, with Keyway
Max. Torque
7,220 in-lb
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
(4) Socket Capscrews
Machined From
Bar Stock
Max. RPM
4,000 RPM
Standards
Conflict Minerals and Materials Compliant, DFARS Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.003 in / -0.000 in
Coupling Material Finish
Plain
Bore Type
Round Keyed
Coupling Material
Stainless Steel
Number of Locking Screws
4
Maximum Speed
4,000 RPM
Zero Backlash
Yes
Included Screws
(4) Hex Socket Cap Screws
Shaft Locking Type
Clamp On
Maximum Torque
7,220 in-lb
Coupling Construction
One-Piece
Coupling Material Grade
303
Screw Material Finish
Plain
Screw Material Grade
304

Description

Rigid Shaft Coupling, Bore Diameter 1 2 in, Bore Diameter 2 2 in, Bore Type Round Keyed, Clearance Diameter 3.56 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 3 3/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 2 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 2 in, Maximum Speed 4,000 RPM, Maximum Torque 7,220 in-lb, Overall Length 4 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.