
ISTC-200-12-S One-Piece Threaded Clamping Collar
Mfr # ISTC-200-12-S
Zoro # G6764295
product price: $94.75
/ea
Free Shipping & Returns
Key Features
Outside Dia.
3 in
Width
11/16 in
Screw Size
5/16"-24 x 1 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISTC-200-12-S
Zoro #
G6764295
UPC #
44861536582
Country of Origin
United States
Dimensions
Outside Dia.
3 in
Width
11/16 in
Screw Size
5/16"-24 x 1 in
Details
Material
Stainless Steel
Finish
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.