C133M-95x135 Metric Keyless Locking Assembly

  • Mfr # C133M-95X135

  • Zoro # G0210799


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C133M
For Shaft Dia. - Bushings
95 mm
Outside Dia. (In.)
5.315
Overall Length
50.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C133M-95X135
Zoro #
G0210799
UPC #
044861075821
Country of Origin
Italy

Dimensions

For Shaft Dia. - Bushings
95 mm
Outside Dia. (In.)
5.315
Overall Length
50.5 mm
Outside Dia. Tolerance
+0/-.002 in
Shaft Dia. (mm)
95
Shaft Dia. Tolerance
+0/-.002 in
Shaft Dia. (In.)
3.74
Overall Length (In.)
1.988
Outside Dia. (mm)
135
Bolt Size
M10 x 30
Outside Dia.
135 mm
Overall Length (mm)
50.5
Overall Width
50.5 mm
Screw Thread Size
M10 x 30
For Bore Diameter
95 mm
Outside Diameter Tolerance
+0/-.002 in
Outside Diameter
135 mm

Details

Item
Keyless Bushing
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C133M
Material - Bushings
Steel
Transmissible Torque
494 ft-lb
Transmissible Thrust (Lbs.)
38,003.953
Agency Compliance
RoHS
Locking Bolt Quantity
10
Type
C133M Series
Material
Steel
Withstand Temp. (Deg. F)
Up to 400 Degrees F
Finish
Oil Dipped
Transmissible Torque (Ft.-Lbs.)
494
Hub Contact Pressure (PSI)
28,525.301
Flange Type
Flanged
Hub Contact Pressure
28,525.301 psi
Maximum Transmitted Torque
494 ft-lb
Standards
ROHS
System of Measurement
Metric

Description

Keyless Bushing, Flange Type Flanged, For Bore Diameter 95 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 135 mm, Overall Width 50.5 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 28,525.301 psi, Maximum Transmitted Torque 494 ft-lb, Outside Diameter Tolerance +0/-.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.