Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
C200M-38x65 Metric Keyless Locking Assembly
- Mfr # C200M-38X65
- Zoro # G0210126
product price:Â
$
70.85
/ea
Key Features
Keyless Bushing Type
Multi-Screw Locking Assembly
Keyless Bushing Series
C200
For Shaft Dia. - Bushings
38 mm
Outside Dia. (In.)
2.559
Overall Length
26 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C200M-38X65
- Zoro #
- G0210126
- UPC #
- 044861075517
- Country of Origin
- Italy
- Item
- Keyless Bushing
- Keyless Bushing Type
- Multi-Screw Locking Assembly
- Keyless Bushing Series
- C200
- Material - Bushings
- Steel
- Transmissible Torque
- 65 ft-lb
- Transmissible Thrust (Lbs.)
- 12,486.259
- Locking Bolt Quantity
- 14
- Withstand Temp. (Deg. F)
- Up to 400 Degrees F
- Transmissible Torque (Ft.-Lbs.)
- 65
- Agency Compliance
- RoHS
- Type
- C200 Series
- Finish
- Oil Dipped
- Hub Contact Pressure (PSI)
- 33,077.765
- Material
- Steel
- Hub Contact Pressure
- 33,077.765 psi
- System of Measurement
- Metric
- Maximum Transmitted Torque
- 65 ft-lb
- Standards
- ROHS
- Flange Type
- None
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Shaft Dia. - Bushings
- 38 mm
- Outside Dia. (In.)
- 2.559
- Overall Length
- 26 mm
- Shaft Dia. (In.)
- 1.496
- Outside Dia.
- 65 mm
- Overall Length (mm)
- 26
- Outside Dia. Tolerance
- +0/-.002 in
- Shaft Dia. Tolerance
- +0/-.002 in
- Shaft Dia. (mm)
- 38
- Bolt Size
- M6 x 18
- Outside Dia. (mm)
- 65
- Overall Length (In.)
- 1.024
- For Bore Diameter
- 38 mm
- Outside Diameter Tolerance
- +0/-.002 in
- Outside Diameter
- 65 mm
- Overall Width
- 26 mm
- Screw Thread Size
- M6 x 18
Description
Keyless Bushing, Flange Type None, For Bore Diameter 38 mm, Keyless Bushing Type Multi-Screw Locking Assembly, Material Steel, Outside Diameter 65 mm, Overall Width 26 mm, System of Measurement Metric, Finish Oil Dipped, Hub Contact Pressure 33,077.765 psi, Maximum Transmitted Torque 65 ft-lb, Outside Diameter Tolerance +0/-.002 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.