Shop TB WOODS
See all product information
Create Account
1-1/8 in Fixed Bore 2 Groove V-Belt Pulley 3.95 in OD
- Mfr # 2BK40118
- Zoro # G3321385
product price:Â
$
63.79
/ea
Key Features
Pulley Outside Dia.
3.95 in
Fits Shaft Dia.
1-1/8 in
Number of Grooves
2
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2BK40118
- Zoro #
- G3321385
- UPC #
- 698672150866
- Country of Origin
- Multiple
- Number of Grooves
- 2
- For V-Belt Section
- 4L, 5L, A, AX, B, BX
- Pulley Material
- Cast Iron
- Pulley Type
- Standard V-Belt Pulley
- Bushing Required
- None
- Pulley Bore Type
- Fixed Bore
- Construction
- web
- Industry Number
- 2BK40118
- Set Screw Included
- Yes
- Item
- V-Belt Pulley
- Includes
- Set Screw
- Hub Type
- Single-Sided
- Material Fabrication
- Cast
- Bore Type
- Fixed
- For V-Belt Type
- Cogged
- Standards
- ISO 9001:2015 Certification
- Material
- Cast Iron
- Weight
- 3.3 lb
- Pulley Construction
- Webbed
- Hub Projection
- 0.469 in
- Pulley Industry Number
- 2BK40
- Number of Set Screws
- 1
- Shell Material
- Cast Iron
- Traction Material
- Cast Iron
Dimensions
- Pulley Outside Dia.
- 3.95 in
- Fits Shaft Dia.
- 1-1/8 in
- Pulley Bore Dia.
- 1 1/8 in
- Keyway Size
- 0.250" x 0.125"
- Keyway Size Type
- 0.250 in x 0.125 in
- 4L, A, or AX Belt Pitch Dia.
- 3.2 in
- 5L, B, or BX Belt Pitch Dia.
- 3.6 in
- 5L Pitch Diameter
- 3.6 in
- Bore Diameter
- 1 1/8 in
- AX Pitch Diameter
- 3.2 in
- For Belt Trade Size
- 4L, 5L, A, AX, B, BX
- Outside Diameter
- 3.95 in
- Length through Bore
- 1 15/32 in
- Maximum Bore Diameter
- 1 3/8 in
- Face Width
- 1.75 in
- Keyway Depth
- 1/8 in
- A Pitch Diameter
- 3.2 in
- Keyway Width
- 1/4 in
- BX Pitch Diameter
- 3.6 in
- B Pitch Diameter
- 3.6 in
- Overall Width
- 2 1/4 in
- 4L Pitch Diameter
- 3.2 in
- Pitch Diameter
- 3.2 in (4L, A), 3.6 in (5L, B)
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.2 in, 5L Pitch Diameter 3.6 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.2 in, AX Pitch Diameter 3.2 in, B Pitch Diameter 3.6 in, BX Pitch Diameter 3.6 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed, Standards ISO 9001:2015 Certification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.