Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M1C-08 Metric One-Piece Clamping Collar

  • Mfr # M1C-08

  • Zoro # G6773690


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Bore Dia.
8 mm
Material
Steel
Outside Dia.
1 in
Width
9 mm
Screw Size
M3 x 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1C-08
Zoro #
G6773690
UPC #
44861610084
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
1 in
Width
9 mm
Screw Size
M3 x 10

Details

Material
Steel
Finish
Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.