Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M1C-14 Metric One-Piece Clamping Collar

  • Mfr # M1C-14

  • Zoro # G6771146


product price: $8.19
/ea

Key Features

Bore Dia.
14 mm
Material
Steel
Outside Dia.
1-1/4 in
Width
11 mm
Screw Size
M4 x 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1C-14
Zoro #
G6771146
UPC #
44861610145
Country of Origin
United States

Dimensions

Bore Dia.
14 mm
Outside Dia.
1-1/4 in
Width
11 mm
Screw Size
M4 x 12

Details

Material
Steel
Finish
Black Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.