Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M1C-45 Metric One-Piece Clamping Collar

  • Mfr # M1C-45

  • Zoro # G6775188


product price: $23.15
/ea

Key Features

Bore Dia.
45 mm
Material
Steel
Outside Dia.
2-7/8 in
Width
19 mm
Screw Size
M8 x 25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team