M1C-54-S Metric One-Piece Clamping Collar

  • Mfr # M1C-54-S

  • Zoro # G6776484


product price: $77.95
/ea
Free Shipping & Returns

Key Features

Bore Dia.
54 mm
Material
Stainless Steel
Outside Dia.
3-1/4 in
Width
19 mm
Screw Size
M8 x 25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1C-54-S
Zoro #
G6776484
UPC #
44861064894
Country of Origin
United States

Dimensions

Bore Dia.
54 mm
Outside Dia.
3-1/4 in
Width
19 mm
Screw Size
M8 x 25

Details

Material
Stainless Steel
Finish
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.