Zoro Homepage

M2C-14-S Metric Two-Piece Clamping Collar

  • Mfr # M2C-14-S

  • Zoro # G6763814


product price: $27.85
/ea

Key Features

Bore Dia.
14 mm
Material
Stainless Steel
Outside Dia.
1-1/4 in
Width
11 mm
Screw Size
M4 x 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team