Zoro Homepage

M2C-70 Metric Two-Piece Clamping Collar

  • Mfr # M2C-70

  • Zoro # G6768705


product price: $65.99
/ea

Key Features

Bore Dia.
70 mm
Material
Steel
Outside Dia.
4 in
Width
19 mm
Screw Size
M8 x 25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team