Zoro Homepage

MC-02.5 Metric Set Screw Collar

  • Mfr # MC-02.5

  • Zoro # G6773176


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Bore Dia.
2.5 mm
Material
Steel
Outside Dia.
3/8 in
Width
3.5 mm
Screw Size
M2 x 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-02.5
Zoro #
G6773176
UPC #
44861600009
Country of Origin
United States

Dimensions

Bore Dia.
2.5 mm
Outside Dia.
3/8 in
Width
3.5 mm
Screw Size
M2 x 3

Details

Material
Steel
Finish
Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.