
MC-24-S Metric Set Screw Collar
Mfr # MC-24-S
Zoro # G6775145
product price: $23.85
/eaKey Features
Bore Dia.
24 mm
Outside Dia.
1-5/8 in
Width
14 mm
Screw Size
M8 x 8
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-24-S
Zoro #
G6775145
UPC #
44861602409
Country of Origin
United States
Dimensions
Bore Dia.
24 mm
Outside Dia.
1-5/8 in
Width
14 mm
Screw Size
M8 x 8
Details
Material
Stainless Steel
Finish
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.