
MC-28 Metric Set Screw Collar
Mfr # MC-28
Zoro # G6775319
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Outside Dia.
1-7/8 in
Width
16 mm
Screw Size
M8 x 8
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-28
Zoro #
G6775319
UPC #
44861600283
Country of Origin
United States
Dimensions
Bore Dia.
28 mm
Outside Dia.
1-7/8 in
Width
16 mm
Screw Size
M8 x 8
Details
Material
Steel
Finish
Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.