Zoro Homepage

MC-30-S Metric Set Screw Collar

  • Mfr # MC-30-S

  • Zoro # G6776789


product price: $30.25
/ea

Key Features

Outside Dia.
1-7/8 in
Width
16 mm
Screw Size
M8 x 8
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-30-S
Zoro #
G6776789
UPC #
44861603000
Country of Origin
United States

Dimensions

Bore Dia.
30 mm
Outside Dia.
1-7/8 in
Width
16 mm
Screw Size
M8 x 8

Details

Material
Stainless Steel
Finish
Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.