
MC-38-S Metric Set Screw Collar
Mfr # MC-38-S
Zoro # G6778015
product price: $51.15
/eaKey Features
Outside Dia.
2-1/4 in
Width
16 mm
Screw Size
M8 x 10
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-38-S
Zoro #
G6778015
UPC #
44861603895
Country of Origin
United States
Dimensions
Bore Dia.
38 mm
Outside Dia.
2-1/4 in
Width
16 mm
Screw Size
M8 x 10
Details
Material
Stainless Steel
Finish
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.