Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Set Screw Collar

  • Mfr # MC-55

  • Zoro # G221891156


product price: $42.59
/ea

Key Features

Outside Dia.
85 mm
Width
25 mm
Finish
Black Oxide
Collar Style
Set Screw
Screw Size
M12 x 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-55
Zoro #
G221891156
UPC #
44861068700
Country of Origin
United States

Dimensions

Outside Dia.
85 mm
Width
25 mm
Bore Dia.
55 mm
Screw Size
M12 x 12

Details

Material
Steel
Finish
Black Oxide
Collar Style
Set Screw

Description

Traditional cost effective collar design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.