
Metric Set Screw Collar
Mfr # MC-70-S
Zoro # G021891110
product price: $92.29
/ea
Free Shipping & Returns
Key Features
Screw Size
M12 x 12
Outside Dia.
95 mm
Collar Style
Set Screw
Width
25 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-70-S
Zoro #
G021891110
UPC #
44861079287
Country of Origin
United States
Dimensions
Bore Dia.
70 mm
Screw Size
M12 x 12
Outside Dia.
95 mm
Width
25 mm
Details
Material
Stainless Steel
Collar Style
Set Screw
Finish
Plain
Description
Traditional cost effective collar design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.