Zoro Homepage

Metric Set Screw Collar

  • Mfr # MC-75-S

  • Zoro # G921891159


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Screw Size
M12 x 12
Collar Style
Set Screw
Finish
Plain
Bore Dia.
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-75-S
Zoro #
G921891159
UPC #
44861079294
Country of Origin
United States

Dimensions

Screw Size
M12 x 12
Bore Dia.
75 mm
Outside Dia.
105 mm
Width
28 mm

Details

Material
Stainless Steel
Collar Style
Set Screw
Finish
Plain

Description

Traditional cost effective collar design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.