Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Set Screw Collar

  • Mfr # MC-75

  • Zoro # G421891192


product price: $61.25
/ea

Key Features

Screw Size
M12 x 12
Collar Style
Set Screw
Outside Dia.
105 mm
Finish
Black Oxide
Width
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-75
Zoro #
G421891192
UPC #
44861079249
Country of Origin
United States

Dimensions

Screw Size
M12 x 12
Bore Dia.
75 mm
Outside Dia.
105 mm
Width
28 mm

Details

Collar Style
Set Screw
Material
Steel
Finish
Black Oxide

Description

Traditional cost effective collar design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.