Zoro Homepage

Metric Set Screw Collar

  • Mfr # MC-80-S

  • Zoro # G121891195


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Screw Size
M12 x 12
Outside Dia.
105 mm
Material
Stainless Steel
Finish
Plain
Collar Style
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-80-S
Zoro #
G121891195
UPC #
44861079300
Country of Origin
United States

Dimensions

Screw Size
M12 x 12
Outside Dia.
105 mm
Bore Dia.
80 mm
Width
28 mm

Details

Material
Stainless Steel
Finish
Plain
Collar Style
Set Screw

Description

Traditional cost effective collar design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.