Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Set Screw Collar

  • Mfr # MC-85

  • Zoro # G921891203


product price: $72.45
/ea

Key Features

Collar Style
Set Screw
Outside Dia.
115 mm
Screw Size
M12 x 12
Finish
Black Oxide
Width
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-85
Zoro #
G921891203
UPC #
44861080245
Country of Origin
United States

Dimensions

Outside Dia.
115 mm
Screw Size
M12 x 12
Bore Dia.
85 mm
Width
28 mm

Details

Collar Style
Set Screw
Finish
Black Oxide
Material
Steel

Description

Traditional cost effective collar design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.