Zoro Homepage

Metric Set Screw Collar

  • Mfr # MC-95-S

  • Zoro # G321891179


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
95 mm
Collar Style
Set Screw
Outside Dia.
125 mm
Screw Size
M12 x 12
Width
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-95-S
Zoro #
G321891179
UPC #
44861079331
Country of Origin
United States

Dimensions

Bore Dia.
95 mm
Outside Dia.
125 mm
Screw Size
M12 x 12
Width
28 mm

Details

Collar Style
Set Screw
Material
Stainless Steel
Finish
Plain

Description

Traditional cost effective collar design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.