
Metric Set Screw Collar
Mfr # MC-95
Zoro # G321891124
product price: $83.75
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Screw Size
M12 x 12
Outside Dia.
125 mm
Width
28 mm
Collar Style
Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-95
Zoro #
G321891124
UPC #
44861080269
Country of Origin
United States
Dimensions
Bore Dia.
95 mm
Screw Size
M12 x 12
Outside Dia.
125 mm
Width
28 mm
Details
Finish
Black Oxide
Material
Steel
Collar Style
Set Screw
Description
Traditional cost effective collar design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.