
MRC-15-S-4H at 90 Metric Set Screw Coupling
Mfr # MRC-15-S-4H@90
Zoro # G6772990
product price: $63.59
/eaKey Features
Bore Dia.
15 mm
Outside Dia.
31 mm
Length
50 mm
Application
Metric traditional cost effective rigid coupling design. Provides torque transmission & alignment. Load capacity nearly doubles by adding a second set of set screws.
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MRC-15-S-4H@90
Zoro #
G6772990
UPC #
44861046432
Country of Origin
United States
Dimensions
Bore Dia.
15 mm
Outside Dia.
31 mm
Length
50 mm
Details
Application
Metric traditional cost effective rigid coupling design. Provides torque transmission & alignment. Load capacity nearly doubles by adding a second set of set screws.
Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.